Shop All Exit Signs
Condor
Safety Sign, 8 in x 12 in, Polyethylene
Mfr # 473A62
Zoro # G5529452
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 12"
- Height 8"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473A62
- Zoro # G5529452
- UPC # 00194484111168
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 12" |
Height | 8" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (CHH-000A/7)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Plastic, White (467R03)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Exit Sign, English, 36" W, 24" H, Vinyl, White (480L90)
- NMC Emergency Exit Sign, 14 in W, 10 in H, Pressure Sensitive Vinyl (M85PB)
- Condor Signs