Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.055" Thickness
Mfr # 480J28
Zoro # G5785941
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480J28
- Zoro # G5785941
- UPC # 00194484242299
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933088)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM59)
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- CONDOR Safety Sign Emergency Exit, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (467U21)
- CONDOR Safety Sign, 4" W, 24" H, 0.060" Thickness (469V19)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (470C35)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- CONDOR Safety Sign, 24" Wx18" H, 0.055" Thickness (465P83)
- Condor Signs