Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.055" Thickness
Mfr # 465R83
Zoro # G5580029
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather Shelter Area
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465R83
- Zoro # G5580029
- UPC # 00194484055776
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, L, PR (47-402)
- ANGRY BULL BARRICADES Steel Barricade, Orange Powder Coated Steel, 44 in. H, 8.5 ft. L, 26 in. W, Orange (AC-HDX85-FL-OR)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SCB2810S)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- CONDOR Safety Sign, 4" W, 24" H, 0.004" Thickness (469V43)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CONDOR Safety Sign, 14" W, 5" H, 0.010" Thickness (469Z44)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- NMC Flammable Sign (GL146PP)
- Condor Signs