Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.004" Thickness
Mfr # 480J30
Zoro # G5839537
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480J30
- Zoro # G5839537
- UPC # 00194484242305
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YN96)
- BRADY Label, 1 in W, Clear; White (M6-19-642)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- PROSOURCE Safety Tread Rubber 4X17In (FH64091)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485G53)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR Safety Sign, 14 in Height, 3 1/2 in Width, Fiberglass, Horizontal Rectangle, English (469V18)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485F63)
- CONDOR Safety Sign, 5" W, 14" H, 0.004" Thickness (469T75)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (469W51)
- NMC Symbol A Class Swing Fire Door Imo Label (IMO176R)
- Condor Signs