Shop All Fire Signs
Condor
Safety Sign, 7" Wx10" H, 0.004" Thickness
Mfr # 465R72
Zoro # G5608248
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend In Case Of Emergency Report To Evacuation Area
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465R72
- Zoro # G5608248
- UPC # 00194484055707
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Report To Evacuation Area, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (20392)
- SHOWA Black Knight PVC Gloves 12" L (WPL390)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 3XL (VMLBAX3)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469W28)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y15)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- Condor Signs