Shop All Changeable Message Signs
Condor
Safety Sign, 7" W, 5" H, 0.055" Thickness
Mfr # 486U62
Zoro # G6289232
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Legend
- Width 7"
- Height 5"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486U62
- Zoro # G6289232
- UPC # 00194484293345
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 7" |
Height | 5" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Yellow, Sign Legend Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Isobutylene, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-248-1000)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 11.8 Mil (BLKH-HDS-TPU-AP2Y1)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38ST-KD)
- CONDOR Blank Sign, 24" W, 18" H, No Text, Vinyl, White (486U36)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486U27)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- CONDOR Blank Sign, 5" W, 3-1/2" H, No Text, Aluminum, White (486U08)
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (486U11)
- EZ LINE Clip-On Car Window Flag (Single-Sided): Rent Me (418-EZ-RENTM)
- Condor Signs