Shop All Fire Signs
Condor
Safety Sign, 7" W, 5" H, 0.004" Thickness
Mfr # 469Y76
Zoro # G5524920
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Y76
- Zoro # G5524920
- UPC # 00194484089412
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Mens PRO(R) Gritman Lined, Hoode (TB0A1VB4015)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- CONDOR Safety Sign, 20" Wx14" H, 0.055" Thickness (465P82)
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A30)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z34)
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- ACCUFORM Fire Extinguisher Sign, 14X5", WHT/R (MFXG556VP)
- Condor Signs