Shop All Fire Signs
Condor
Safety Sign, 7" W, 10" H, 0.055" Thickness
Mfr # 469V90
Zoro # G5560970
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469V90
- Zoro # G5560970
- UPC # 00194484086589
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- SAFEWAZE Full Body Harness, Vest Style, S/M (FS280-S/M)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E2RW01A000)
- ZORO SELECT Light Duty Stanchion, 41 In. H, PK6 (91502-6)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thick (485G22)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- CONDOR Safety Sign, 10"W x 7"H, 0.004" Thickness (465P36)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness (469W24)
- NMC Fire Extinguisher Sign (FXPMAP)
- Condor Fire Signs