Shop All Fire Signs
Condor
Safety Sign, 7" W, 10" H, 0.004" Thickness
Mfr # 469Y85
Zoro # G5640393
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER INSIDE
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Y85
- Zoro # G5640393
- UPC # 00194484089504
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Visitor Safety Glasses, OTG , vented temples, Amber Lens (155A)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78218WCSWE)
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- CONDOR Safety Sign, 7" W, 10" H, 0.055" Thickness (469V90)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C34)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- NMC Fire Extinguisher Sign (FX126FR)
- Condor Signs