Shop All Fire Signs
Condor
Safety Sign, 7" W, 10" H, 0.004" Thickness
Mfr # 469Y15
Zoro # G5626247
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER DO NOT BLOCK
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469Y15
- Zoro # G5626247
- UPC # 00194484088804
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Black, PR (TB150507001)
- SIGNMISSION OSHA Notice Sign, 18" Height, NOTICE Danger Keep Clear Of Swing Radius Of Cranes Sign, Landscape (OS-NS-D-1824-L-15392)
- CONDOR Safety Sign, 10" Wx14" H, 0.004" Thickness (480J31)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 24"H (480Z07)
- CONDOR Safety Sign, 3-1/2" W, 14" H, 0.004" Thick (469V39)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/YEL (MLFX534GF)
- Condor Signs