Shop All Exit Signs
Condor
Safety Sign, 7 inx10 in, Polyethylene
Mfr # 480M61
Zoro # G5798751
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480M61
- Zoro # G5798751
- UPC # 00194484245054
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 7/100 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLK (RT12012BBL)
- JOHNDOW INDUSTRIES 25 Gallon Ul Listed Steel Diesel Caddy Tank (FC-25DC)
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, White (480L82)
- CONDOR Not An Exit Sign, English, 10" W, 14" H, Plastic, White (480J17)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (467R48)
- CONDOR Emergency Exit Sign, English, 10" W, 3-1/2" H, Plastic, White (467R43)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- NMC Globrite Pf100 Exit Sign Red (7050100B)
- Condor Exit Signs