Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Vinyl
Mfr # 480L55
Zoro # G5810143
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480L55
- Zoro # G5810143
- UPC # 00194484244330
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4' X 6' Black Anti-Fatigue Mat (597S46BK)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- ZORO SELECT Overboots, Mens, Size 10, Yellow, PR (151010)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- CONDOR Safety Sign, 5 in x 14 in, Polyethylene (480L29)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480J11)
- CONDOR Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (480L70)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M59)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- ACCUFORM BILINGUAL SAFETY SIGN EXIT SBMADC500MGF (SBMADC500MGF)
- Condor Exit Signs