Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Polyethylene
Mfr # 486X48
Zoro # G6302359
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 486X48
- Zoro # G6302359
- UPC # 00194484296162
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking BristolBay H/D Pant Grn (7110P-XXXL)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, 2XL (9070LHO/2XL)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- HORACE SMALL New Dimension Stretch Dress Shirt, L, Gray (HS1209 SS 165)
- CONDOR Exit Sign, English, 7" W, 10" H, Vinyl, White (480M10)
- CONDOR Safety Sign, 8 in x 12 in, Polyethylene (473A62)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y60)
- CONDOR No Exit Sign, English, 14" W, 10" H, Vinyl, White (480M43)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- CONDOR Exit Sign, English, 36" W, 24" H, Plastic, White (480L87)
- Condor Signs