Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Polyethylene
Mfr # 480H75
Zoro # G5920463
original price:
$8.39
14% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480H75
- Zoro # G5920463
- UPC # 00194484271206
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Not An Exit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Work Shirt L/S, XL (F125)
- RINGERS GLOVES Law Enforcement Glove, Stealth, S, PR (507-08)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHMD0025NF)
- CONDOR U-Block Vest, Class2 Yellow/Grn, L/XL (53YL05)
- CONDOR Emergency Exit Sign, English, 14" W, 5" H, Plastic, Green (469D44)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- CONDOR Exit Sign, English, 10" W, 7" H, Plastic, White (480L83)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- CONDOR Exit Sign, English, Spanish, 7" W, 10" H, Vinyl, White (480M91)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H87)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- Condor Signs