Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Aluminum
Mfr # 486X45
Zoro # G6254503
product price: $16.99
/ea
Sold in multiples of 2 for $33.98
$33.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 486X45
- Zoro # G6254503
- UPC # 00194484296131
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- CAL-ROYAL PRODUCTS Men's Handicap Restroom Sign (BL-MH68)
- GASCO Calibration Gas, Carbon Monoxide, Methane, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy (58L-301-19)
- WEARWELL 4 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (416.916X2X4BK)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (486X51)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480H58)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- CONDOR Not An Exit Sign, English, Spanish, 10" W, 14" H, Vinyl, White (480J05)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480H60)
- ACCUFORM IMO Safety Sign, Picto Only, 6"X6 (MLMR142GE)
- Condor Signs