Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Aluminum
Mfr # 480M40
Zoro # G5805830
Sold in multiples of 2 for $31.30
$31.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (No) Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 480M40
- Zoro # G5805830
- UPC # 00194484244859
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend (No) Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD PINK CRYO-GLOVES(R) MIDARM LG, PR (P-MAL)
- DYMO Badge, Name, Adhes, Lblwrtr Pk (DYM30857)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- CONDOR Exit Sign, English, 7" W, 10" H, Plastic, White (480M34)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480L15)
- CONDOR Braille Exit Sign, English, 8" W, 2" H, ABS Plastic, Black (483U09)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480M95)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- Condor Exit Signs