Shop All Exit Signs
Condor
Safety Sign, 7 in x 10 in, Aluminum
Mfr # 480L76
Zoro # G5926553
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480L76
- Zoro # G5926553
- UPC # 00194484271428
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Exit, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUE6)
- EATON Tower Light LED Module Steady, Blue (SL7-L24-B)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- CONDOR Emergency Exit Sign, English, 14" W, 10" H, Vinyl, White (467R04)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- CONDOR Directional Arrow Sign, No Text, 14" W, 3-1/2" H, Aluminum, White (473A15)
- CONDOR Safety Sign, 14 inx10 in, Glow Vinyl (480M22)
- NMC Not An Exit Sign, 10 in W, 7 in H, Glow Polyester (GL15P)
- Condor Signs