Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485N91
Mfr # 485N91
Zoro # G6296628
original price:
$6.29
9% off
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 485N91
- Zoro # G6296628
- UPC # 00194484279356
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Their Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Black Labeling Tape (T-05-Black)
- SUPER ANCHOR SAFETY Extender Web Lanyard A-End Aluminum Carabiner 5006-Z B-End Small D-Ring. (6002-C)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y23 (480Y23)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- CONDOR First Aid Sign, 7" W x 5" H, 0.004" Thick, 471U80 (471U80)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- CONDOR Safety Sign, 11" W, 10" H, 0.125" Thickness, 486G84 (486G84)
- SIGNMISSION Public Safety, 18" H, Peel & Stick Wall Graphic, 24" x 18", Essential Services Open For Business (OS-NS-RD-1824-25537)
- Condor Facility Signs