Shop All Electrical Hazard Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W58
Mfr # 479W58
Zoro # G5934229
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend 480 Volts
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 479W58
- Zoro # G5934229
- UPC # 00194484270988
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEA Hi-Vis Hooded Sweatshirt, Orange, 6 XL (VEA-602-ST-OR-6XL)
- SIGNMISSION OSHA Sign, Glasses Ear Protection With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-18201)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479V17 (479V17)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R53 (475R53)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W86 (479W86)
- CONDOR Lockout Sign, 5 in Height, 3 1/2 in Width, Magnetic Vinyl, Vertical Rectangle, English (485X06)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- Condor Signs