Shop All Machine Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 478T67
Mfr # 478T67
Zoro # G5580808
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend THIS EQUIPMENT STARTS AUTOMATICALLY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478T67
- Zoro # G5580808
- UPC # 00194484144043
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Repl Shield, 1Xx, Gold/Grn, Antifog, 40 pcs. (048AF-40)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- 3M Floor Marking Tape, Roll (5700)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D07 (475D07)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469L83 (469L83)
- CONDOR Lockout Sign, 10 in Height, 7 in Width, Polyethylene, Horizontal Rectangle, English, Spanish (485X18)
- CONDOR Safety Sign, 4 in Height, 6 in Width, Magnetic Vinyl, Horizontal Rectangle, English (469L44)
- LYLE Lockout Tagout Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0580-ND_7X5)
- Condor Machine Signs