Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477L11
Mfr # 477L11
Zoro # G5845161
original price:
$6.29
15% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend KEEP THIS AREA CLEAR
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477L11
- Zoro # G5845161
- UPC # 00194484210175
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 2000, PK40 (PABFP2K)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB5720DT)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469A87 (469A87)
- CONDOR Safety Sign Cell Phone, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (451P70)
- CONDOR Restroom Sign, 10" W, 14" H, 0.055" Thick, 474A50 (474A50)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Y26 (473Y26)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- Condor Signs