Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475Z86
Mfr # 475Z86
Zoro # G5867771
product price: $5.89
/ea
Sold in multiples of 4 for $23.56
$23.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Caustic Will Cause Severe Burns, Injury Or Death.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475Z86
- Zoro # G5867771
- UPC # 00194484183813
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Caustic Will Cause Severe Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- LAKELAND Flame Resistant Coverall, Sky Blue, Pyrolon Plus, XL (LS7412-XLB)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Electrical Room No Storage Sign, Portrait (OS-NS-D-1014-V-11687)
- 3M Airline Hose, 50 ft. L, 1/2 In. Dia. (W-3020-50)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G33 (476G33)
- CONDOR Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470G21 (470G21)
- CONDOR Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 471M05 (471M05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 470R81 (470R81)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476G52 (476G52)
- NMC Danger Hazard Equipment Sign, D268RB (D268RB)
- Condor Chemical, Gas & Hazardous Material Signs