Shop All Security & Access Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472X80
Mfr # 472X80
Zoro # G5879769
product price: $6.89
/ea
Sold in multiples of 4 for $27.56
$27.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) Isps Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) Isps Part B 15.23
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472X80
- Zoro # G5879769
- UPC # 00194484170608
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only Unauthorized Presence Constitutes A Breach Of Security On Board Vessel 33Cfr 104.270(C)(6) ISPS Part B 9.20 Within The Facility 33Cfr 105.260(B)&(C)(6) ISPS Part B 15.23, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- VERSATEX VersaTex Multipurpose Rubber Mat 36inx 6 (9M-110-36C-5)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- BRADY Pipe Marker, Condensate, 2 In.H (73878)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 451P62 (451P62)
- CONDOR Security Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English (453P78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472M25 (472M25)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472U09 (472U09)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472G17 (472G17)
- ACCUFORM Restricted Area Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM910VA (MADM910VA)
- Condor Security & Access Signs