Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470T88
Mfr # 470T88
Zoro # G5623849
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Diesel
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470T88
- Zoro # G5623849
- UPC # 00194484097684
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- HY-KO Number House 9 3-1/4In Refl (PS-20/9)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (A59R040000)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G33 (476G33)
- CONDOR Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 471M05 (471M05)
- CONDOR Biohazard Sign, 10 in Height, 14 in Width, Aluminum, English (35FW06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470N53 (470N53)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M91 (471M91)
- CONDOR Safety Sign, 10 in H, 7 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470G21 (470G21)
- NMC Danger Explosives Keep Away Sign, D522RB (D522RB)
- Condor Chemical, Gas & Hazardous Material Signs