Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N06
Mfr # 470N06
Zoro # G5288768
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Spill Response Equipment
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470N06
- Zoro # G5288768
- UPC # 00194484047153
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Spill Response Equipment, Sign Legend Background Color Green; White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- SEYMOUR MIDWEST RAKE Replacement Spikes, Sharp, PK32 (46131)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 474A94 (474A94)
- CONDOR First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10 (471V10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- NMC Empty Cylinders Do Not Use Sign, M746AB (M746AB)
- Condor Signs