Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470H61
Mfr # 470H61
Zoro # G5641367
product price: $5.69
/ea
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Drink This Water
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470H61
- Zoro # G5641367
- UPC # 00194484094027
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 46)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size M (8) (99-1-9791-8)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM78)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468W23 (468W23)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- CONDOR Safety Sign, 7" W, 10" H, 0.032" Thickness, 469J92 (469J92)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469C77 (469C77)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z52 (473Z52)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y71 (471Y71)
- NMC Ada Location Marker Access Ramp Sign, S72P (S72P)
- Condor Signs