Shop All Safety Culture Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 469M43
Mfr # 469M43
Zoro # G5064479
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Lockout Tagout Center.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469M43
- Zoro # G5064479
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lockout Tagout Center., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- NMC Please Handle With Care Fragile Thank You Label (LR05AL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Chock Wheels Before Loading Or Unloading (CBA4R)
- SIGNMISSION OSHA Climb Ladders Carefully Use Both Hands 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10756-10PK)
- SIGNMISSION OSHA Danger Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, OS-DS-D-57-L-1603 (OS-DS-D-57-L-1603)
- Condor Signs