Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 468U24
Mfr # 468U24
Zoro # G5853029
original price:
$6.29
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Recyclable Cans And Bottles Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 468U24
- Zoro # G5853029
- UPC # 00194484207502
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Cans And Bottles Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- ERB SAFETY Large Hi Viz Safety Vest, Lime (14610)
- MCR SAFETY Knit Gloves, M, knit Cuff, Beige, PK12 (9018CM)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y65 (473Y65)
- CONDOR Hospital Sign, 10" H x 7" W, 0.032" Thick, 453N08 (453N08)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V07 (471V07)
- CONDOR First Aid Sign, 14" Wx10" H, 0.004" Thick, 471U57 (471U57)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468W69 (468W69)
- ACCUFORM Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP (SBMHSK822MVP)
- Condor Facility Signs