Shop All Confined Space Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465L96
Mfr # 465L96
Zoro # G5101448
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Permit Not Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465L96
- Zoro # G5101448
- UPC # 00194484006808
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Not Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX747 Goatskin Leather Palm Impact GloveCut Level A6 Palm A4 Back (TRX747S)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303PB)
- ZORO SELECT Lockout Hasp, Snap-On, 8 Lock, Silver (7604)
- LAVEX Class 2 Lime High Visibility 5-Point Breakaway Safety Vest with Hook & Loop Closure - 2X (486LILMBA22X)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465K39 (465K39)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465K32 (465K32)
- CONDOR Safety Sign, 7" H, 5" W, Vinyl, 465K67 (465K67)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465K37 (465K37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465J54 (465J54)
- CONDOR Danger Sign, 5 in Height, 7 in Width, Vinyl, English (35GF37)
- NMC Danger Confined Space Enter By Permit Only Sign, D162P (D162P)
- Condor Confined Space Signs