Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 476G59
Zoro # G5861989
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Health Hazard Fire Hazard Specific Hazard Instability
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476G59
- Zoro # G5861989
- UPC # 00194484188139
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Health Hazard Fire Hazard Specific Hazard Instability |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.032 in |
Material | Aluminum |
Operating Temp. Range | -40 Degrees to 140 Degrees F |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704 |
Description
Safety Sign, HEALTH HAZARD FIRE HAZARD SPECIFIC HAZARD INSTABILITY, Aluminum, Height 7 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Thickness 0.032 in, Sign Shape Rectangle, Operating Temp. Range -40 Degrees to 140 Degrees F, Retroreflective Grade Not Retroreflective
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Combustible Diesel Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0411-NP_14X10)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- NEVS Label, "Cleaned- Checked" 7/8" x 2-1/4" White w/Black (CS-0723)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- NMC RIGHT TO KNOW LABELS, WRITE ON (HM25)
- Condor Signs