Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 475V12
Zoro # G5863151
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DETECTABLE AMOUNTS OF CHEMICALS OR SUBSTANCES KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN CHEMICAL PRODUCTS, PETROLEUM PRODUCTS, PAIN AND THEIR VAPORS. FOLLOW ALL APPLICABLE DIRECTIONS AND USE CARE WHEN HANDLING CHEMICAL, PETROLEUM AND PAIN PRODUCTS. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475V12
- Zoro # G5863151
- UPC # 00194484179601
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | DETECTABLE AMOUNTS OF CHEMICALS OR SUBSTANCES KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN CHEMICAL PRODUCTS, PETROLEUM PRODUCTS, PAIN AND THEIR VAPORS. FOLLOW ALL APPLICABLE DIRECTIONS AND USE CARE WHEN HANDLING CHEMICAL, PETROLEUM AND PAIN PRODUCTS. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ. |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.055 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; California Proposition 65; OSHA 29 CFR 1910.1200 |
Legend Style | Text |
Material | Plastic |
OSHA Compliant | Yes |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Description
Safety Sign, DETECTABLE AMOUNTS OF CHEMICALS OR SUBSTANCES KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN CHEMICAL PRODUCTS, PETROLEUM PRODUCTS, PAIN AND THEIR VAPORS. FOLLOW ALL APPLICABLE DIRECTIONS AND USE CARE WHEN HANDLING CHEMICAL, PETROLEUM AND PAIN PRODUCTS. CALIFORNIA HEALTH & SAFETY CODE SECTION 25249.5 ET SEQ., Plastic, Height 7 in, Width 10 in, Header No Header, Legend Style Text, Thickness 0.055 in, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, UltraSoft(R) (H11RV)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMHC)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y78)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C51)
- HY-KO Plastic Prop 65 (Ca) Sign 8.5" x 12", 10PK (A20645)
- Condor Signs