Shop All Right-To-Know & SDS Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Rectangle
Mfr # 475U83
Zoro # G5821343
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In This Facility.
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475U83
- Zoro # G5821343
- UPC # 00194484179328
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Safety Sign |
Header | No Header |
Legend | Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In This Facility. |
Sign Shape | Rectangle |
Retroreflective Grade | Not Retroreflective |
Thickness | 0.004 in |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535; California Proposition 65; OSHA 29 CFR 1910.1200 |
Material | vinyl |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Text |
Description
Safety Sign, DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM MAY BE FOUND IN THIS FACILITY., Vinyl, Height 7 in, Width 10 in, Header No Header, Legend Style Text, Thickness 0.004 in, Sign Shape Rectangle, Operating Temp. Range -20 Degrees to 176 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- ZORO SELECT Shadow Board (PSB724RDBK)
- SCHNEIDER ELECTRIC Tower Light, Steady, 10W, Yellow (XVBL38)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- CONDOR Safety Sign, 8 inx12 in, PETG (480W90)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476H42 (476H42)
- CONDOR Safety Sign, 14" Wx10" H, 0.032" Thickness (476G60)
- CONDOR Chemical Sign, 14 in Height, 10 in Width, Rectangle (486C47)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- Condor Signs