Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 485P97
Mfr # 485P97
Zoro # G6316830
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Fall Hazard
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485P97
- Zoro # G6316830
- UPC # 00194484280345
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN OSHA Safety Signs, NOTICE AUTHORIZED PERSONNEL ONLY, 10 x 14 (5492)
- GRASSWORX Genuine AstroTurf 18 in L X 30 in W BlackBrown Welcome PolyethyleneRubber Door Mat (10376951)
- VNM SIGNMAKER Label Tape, Orange, 3in W, For Mfr No. VnM4, REFON-3762 (REFON-3762)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 469N96 (469N96)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- RUBBERMAID COMMERCIAL Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, French, Spanish (FG627677YEL)
- Condor Signs