Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 485N89
Mfr # 485N89
Zoro # G6319868
original price:
$9.39
14% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend ALL EMPLOYEES MUST WASH THEIR HANDS BEFORE RETURNING TO WORK
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485N89
- Zoro # G6319868
- UPC # 00194484279332
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Their Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1106KAYLW22165)
- SPILL BUSTER Acid Neutralizer, 5 gal., Lab Acids (2003-005)
- CARHARTT Bib Overall, Carhartt(R)Brown, 46in.x30in. (101626-211 46 30)
- CONDOR Facility Sign, 6" W, 9" H, 0.250" Thick, PK2, 483U11 (483U11)
- CONDOR Admittance Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (487D40)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- CONDOR Restroom Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (474A21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470N38 (470N38)
- HY-KO No Cell Phones Symbol Plaque, 4 in H x 4 in W Dimensions (496)
- Condor Facility Signs