Shop All Security & Access Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 480K69
Mfr # 480K69
Zoro # G5852697
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend ENTRANCE ONLY
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 480K69
- Zoro # G5852697
- UPC # 00194484243586
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance Only, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, M, 1 PR (KV303-M)
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1105KABRN)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Evacuation Route Sign, Portrait (OS-NS-P-710-V-12194)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34 (472W34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472U09 (472U09)
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Caution This Door Must Be Kept Closed (ESC402PB)
- Condor Signs