Shop All Traffic Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478K51
Mfr # 478K51
Zoro # G5884571
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend THINK WHEN REFUELING EQUIPMENT TO USE PROPER FUEL GAS, DIESEL AND MIX ARE ALL DIFFERENT
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478K51
- Zoro # G5884571
- UPC # 00194484215576
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Think When Refueling Equipment To Use Proper Fuel Gas, Diesel And Mix Are All Different, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Driver Double, XL, PK12 (32113DPXL)
- KAREWEAR Finger Guards, Split Leather, L, PK10 (TX 7009 PK L)
- FIRE-DEX Particulate Blocking Fire Hood (H41LPNBFHOS)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 476M90 (476M90)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- SIGNMISSION Caution-Pedestrian Traffic Sound Horn-10in x 14in OSHA Safety, CS-Pedestrian Traffic Sound Horn (CS-Pedestrian Traffic Sound Horn)
- Condor Traffic Signs