Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477J35
Mfr # 477J35
Zoro # G5800048
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DO NOT BLOCK KEEP CLEAR AT ALL TIMES
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477J35
- Zoro # G5800048
- UPC # 00194484208790
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- NEESE Outerwear Cool Wear 375 Jacket w/Hood-Yel-3X (37001-00-2-YEL-3X)
- CHARTPAK Press-On Numbers, Vinyl, 4", Black, PK23 (01193)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Navy Blue (N20R080000)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12 (483U12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- CONDOR Safety Sign, Plastic, 14 in. H x 10 in. W, 35FZ13 (35FZ13)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y25 (480Y25)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872 (A-1218-24872)
- Condor Signs