Shop All Vehicle Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476P96
Mfr # 476P96
Zoro # G5871420
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend FORKLIFT TRAFFIC STAY CLEAR
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 476P96
- Zoro # G5871420
- UPC # 00194484193287
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK-XL111VS)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (45J288)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 476P55 (476P55)
- CONDOR Caution Sign, 7 in H, 10 in W, Vinyl, English, Spanish, 34GM17 (34GM17)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 477U92 (477U92)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 476P54 (476P54)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1327-RA_14X10 (U4-1327-RA_14X10)
- Condor Vehicle Signs