Shop All Traffic Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476M91
Mfr # 476M91
Zoro # G5799269
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO PEDESTRIAN TRAFFIC
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476M91
- Zoro # G5799269
- UPC # 00194484191719
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Pedestrian Traffic, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Carbon Monoxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-49-1000)
- PORTWEST Vis-Tex PU Cut Resistant Glove, L (A625)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- EGA MASTER PNEUMATIC TESTER FOR INSULATING GLOVES (73490)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M77 (476M77)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- Condor Signs