Shop All Safety Culture Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J75
Mfr # 475J75
Zoro # G5362563
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Pride
- Legend Quality Starts With You
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475J75
- Zoro # G5362563
- UPC # 00194484139025
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Quality Starts With You, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL5H10PF)
- NMC Danger No Smoking Or Vaping Sign, DGA94R (DGA94R)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Ankle Brace Black L Breathable Lightweight Neoprene Black Ankle Brace; Large (Ankle Brace Black L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- ACCUFORM SAFETY LABEL SHARP EDGES USE LEQM521XVE (LEQM521XVE)
- SIGNMISSION OSHA, Keep Hands Fingers Clear Operating Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1389-10PK)
- Condor Signs