Shop All Safety Culture Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63
Mfr # 475J63
Zoro # G5867421
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think Quality
- Legend The Next Inspection Is Our Customer
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 475J63
- Zoro # G5867421
- UPC # 00194484176563
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The Next Inspection Is Our Customer, Sign Legend Background Color Green, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, FMCSR Regulations, English (37877)
- HEXARMOR Knit Gloves, Black, Size 11 (1030-XXL (11))
- 3M E-A-R Classic Disposable Corded Earplugs, Cylinder Shape, Yellow/Blue, 29 dB NRR, 200 Pairs/Box (11001)
- RADIANS Safety Glasses, Wraparound Amber Polycarbonate Lens, Scratch-Resistant, 12PK (AP1-40)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- SIGNMISSION Public Sign, Testing In Progress, 7in X 5in Decal, 5" W, 7" L, Testing In Progress (OS-NS-D-57-25551)
- SIGNMISSION OSHA Danger Sign, Watch For Power Lines Above, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1708)
- ACCUFORM SAFETY LABEL PLEASE FLUSH AFTER USING LRST514XVE (LRST514XVE)
- SIGNMISSION OSHA Sign, Pinch Point Bilingual, 7in X 5in Decal, 5" W, 7" L, Bilingual Spanish, OS-DS-D-57-VS-1716 (OS-DS-D-57-VS-1716)
- Condor Safety Culture Signs