Shop All Security & Access Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Z69
Mfr # 472Z69
Zoro # G5637709
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Use of Cellular Phones Not Allowed
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472Z69
- Zoro # G5637709
- UPC # 00194484110246
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Board, Unfilled, 15 In H (7114E)
- TINGLEY StormTracks Rain Boot, PVC, Child, Black/Tan Size 9, PR (11614)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG564XXL)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width, Rigid Plastic (CBA10R)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G84 (472G84)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 453U16 (453U16)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Polyethylene, Vertical Rectangle, English, 453U15 (453U15)
- CONDOR Safety Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 449L41 (449L41)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Caution This Door Must Be Kept Closed (ESC402PB)
- Condor Signs