Shop All Slip, Trip & Fall Hazard Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469R20
Mfr # 469R20
Zoro # G5377403
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Tripping Hazard
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 469R20
- Zoro # G5377403
- UPC # 00194484084578
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Tripping Hazard, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-2X)
- WEARWELL 4 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CONDOR Back Stp Vest, Unrated Yellow/Green, S/M (786F29)
- TALON TRAX 11 Men's Steel (4T283)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N85 (469N85)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 469M64 (469M64)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476K86 (476K86)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469N48 (469N48)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- NMC Caution Wet Floor Sign, C658RB (C658RB)
- Condor Signs