Shop All Safety Culture Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 469M41
Mfr # 469M41
Zoro # G5386497
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Lockout Tagout Center.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 469M41
- Zoro # G5386497
- UPC # 00194484083113
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lockout Tagout Center., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MG-07-010)
- ZORO SELECT Hard Hat Window Mount Kit, Clear, 3 PK (5LTR5)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475J36 (475J36)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J06 (475J06)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J33 (475J33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 18in X 12in Alum, 12" W, 18" L, Landscape (OS-WS-A-1218-L-12636)
- NMC Caution Advise Supervisor, ESC113RB (ESC113RB)
- SIGNMISSION OSHA WARNING Sign, Confined Space! Safety Procedures, 10in X 7in Decal, 7" W, 10" L, Portrait (OS-WS-D-710-V-13043)
- Condor Safety Culture Signs