Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 468V99
Mfr # 468V99
Zoro # G5177949
original price:
$9.39
9% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Blank
- Legend THIS IS YOUR LUNCH AREA KEEP IT CLEAN
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 468V99
- Zoro # G5177949
- UPC # 00194484039868
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please This Is Your Lunch Area Keep It Clean, Sign Legend Background Color Blue, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (365BLA3)
- GEMTOR Sp Energy Absorber, Snaphook/D-Ring (SP1101LD)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y09 (480Y09)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470N61 (470N61)
- CONDOR First Aid Sign, 10"Wx3-1/2"H, 0.004" Thick, 471T10 (471T10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479C38 (479C38)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27 (471T27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- Condor Signs