Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466L16
Mfr # 466L16
Zoro # G5636080
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hats Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 466L16
- Zoro # G5636080
- UPC # 00194484061715
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex, Flat Nitrile Palm Coating, Black/Red Cuff, 2XL (KX13N)
- STI Smoke and Acoustical Pathway, Rectangle (NEZ33CK2)
- BATES Boots, Military/Tactical, Mens, Black, 11, PR (E03180)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- CONDOR Caution Sign, Hearing Prt, Txt, Srfc, Pl (34GK16)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 464X30 (464X30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- SIGNMISSION OSHA Sign, Safety Glasses Required All Times, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-18170)
- Condor Personal Protective Equipment Signs