Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465V83
Mfr # 465V83
Zoro # G5623989
product price: $6.39
/ea
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Safety Gloves Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465V83
- Zoro # G5623989
- UPC # 00194484058159
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Gloves Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety N9690L Ninja Ice Gloves, Arcylic Terry Inner, Black, Large, 1 Pair (N9690L)
- MCR SAFETY Shoulder Full Leather Back, 2XL, PK12 (1417XXL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P39 (468P39)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Aluminum, English, Spanish (60XZ68)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468P27 (468P27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P14 (468P14)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465Y37 (465Y37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468P43 (468P43)
- NMC Danger Fall Protection Required In This Area Sign (D529PB)
- Condor Personal Protective Equipment Signs