Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465U89
Mfr # 465U89
Zoro # G5625407
product price: $9.39
/ea
Sold in multiples of 3 for $28.17
$28.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Shoes Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 465U89
- Zoro # G5625407
- UPC # 00194484057329
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (FT300XL)
- MASTER LOCK Master Lock Cable Lockout, 6' (S806)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465Z84 (465Z84)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y38 (465Y38)
- CONDOR Facemask Reminder Safety Sign (60YG21)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 466P35 (466P35)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466F83 (466F83)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466R88 (466R88)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- Condor Personal Protective Equipment Signs