Shop All Hot Surface, Temperature & Work Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Fiberglass, Vertical Rectangle, English, 474X86
Mfr # 474X86
Zoro # G5620513
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474X86
- Zoro # G5620513
- UPC # 00194484133955
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Navy (6630)
- QUALARC Scroll Mount Address Post w/decorative Ornate base, Horsehead finial (ADPST-701-BL)
- NEVS Labal, Caution Radioactive Material Isotope/Amount/Date 7/8" x 3" (L-0598)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, High Hazard Area Do Not Use As Sign, Portrait (OS-NS-P-1218-V-13466)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 474Y74 (474Y74)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- Condor Hot Surface, Temperature & Work Signs