Shop All Facility Signs
Condor
Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 477J33
Mfr # 477J33
Zoro # G5842529
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DO NOT BLOCK KEEP CLEAR AT ALL TIMES
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477J33
- Zoro # G5842529
- UPC # 00194484208783
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Chain All Cylinders Securely, N249AB (N249AB)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Balaclava, Black (KCF-51)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470N37 (470N37)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480W50 (480W50)
- CONDOR Facility Sign, 6" W, 9" H, 0.125" Thickness, 483U12 (483U12)
- CONDOR First Aid Sign, 5" W x 7" H, 0.004" Thick, 471T26 (471T26)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Fuel Pump On Off Switch For Day Tank Sign, Landscape (OS-NS-A-710-L-12934)
- Condor Facility Signs